- Blue Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Narrow frame and bridge for smaller faces.
features
- Unisex styling looks great on both men and women
- Designed to provide a great fit for smaller faces using a narrow nose bridge and frame
- Adjustable length temples with rubber tips provide a comfortable fit
- Oversized rubber nose pads offer a more secure fit
- 10 Base curve lens
- Meets ANSI Z87.1+
| Bridge | Rubber |
| Standard | ANSI Z87 |
| Frame Fit | Narrow Face |
| Frame Style | Semi-Rimless |
| Temple | Adjustable Length |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Lens Color | Blue |
| Base Curve | 10 |
| Weight | 0.09 LB |
| EAN or UPC | 616314025303 |

