- Pink Lens Color
- Anti-Scratch Lens Coating
description
- Magnification reader glasses designed for mature women in the workforce.
features
- Designed for the worker who needs to see up close
- Offered in increments of +0.25 diopters to give users the exact reading power of their personal glasses
- Eva's construction better fits the facial structure of a woman
- Lightweight, rimless design provides all day user comfort
- Pink rubber co-molded temples provide a secure fit
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- +2.50 Diopter
- Meets ANSI Z87.1+
| Frame Style | Rimless |
| Bridge | Molded |
| Standard | ANSI Z87 |
| Lens Color | Pink |
| Diopter | 2.50 |
| Lens Coating | Anti-Scratch |
| Frame Fit | Womans Face |
| Base Curve | 10 |
| Temple | Rubber Tips |
| Weight | 0.18 LB |
| EAN or UPC | 616314062551 |

