- Black Lens Color
- Anti-Scratch Lens Coating
description
- Our popular Z13 style with a soft nosepiece bridge.
features
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Soft rubber bridge design with a ribbed nosepiece for comfort
- 10 Base curve lens
- Meets ANSI Z87.1+
| Base Curve | 10 |
| Temple | Rubber Tips |
| Lens Color | Black |
| Lens Coating | Anti-Scratch |
| Frame Fit | Universal |
| Frame Style | Rimless |
| Standard | ANSI Z87 |
| Bridge | Rubber |
| Weight | 0.1 LB |
| EAN or UPC | 616314077845 |

