- Zenon Z44
- Anti-fog Lens Coating
- Clear Lens Color
- Ratchet Temples
features
- Over The Glass" (OTG) for smaller prescription eyewear, or can be worn as a regular safety glass
- Ratchet temples provide a better angle adjustment
- Temple length adjustment and spatula temples offer user a comfortable, secure fit
- Base curve = 8
- Exceeds ANSI Z87.1+ high impact requirements
| Temples | Ratchet |
| Lens Coating | Anti-Fog |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Temple Color | Black |
| Lens Color | Clear |
| Temple Style | Adjustable |
| Weight | 0.09 LB |
| EAN or UPC | 616314046063 |

