- Clear/Black Lens Color
- Uncoated Lens Coating
description
- Soft rubber tips on the temples provide comfort behind the ear, as well as a secure fit.
features
- Lightweight, rimless design provides all day user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Variety of lenses available to fit your application
- 10 Base curve lens
- Meets ANSI Z87.1+
- Meets CSA Z94.3
| Base Curve | 10 |
| Frame Fit | Universal |
| Bridge | Molded |
| Lens Coating | Uncoated |
| Standard | ANSI Z87, CSA Z94 Compliant |
| Temple | Rubber Tips |
| Frame Style | Rimless |
| Lens Color | Clear, Black |
| Weight | 0.09 LB |
| EAN or UPC | 616314267284 |

