- Zenon Z36
- Anti-Scratch Lens Coating
- Gray Lens Color
- Ratchet Temples
features
- Wraparound lens design eliminates the need for side shields
- Adjustable spatula temples with inset pads ensure user comfort and grip
- Ratchet temples for better angle adjustment
- Lens design completely covers a user’s eyes - one of the safest glasses on the market
- Frameless design ensures unobstructed vision
- Base curve = 9.25
- Exceeds ANSI Z87.1+ high impact requirements
| Temple Color | Black |
| Temple Style | Adjustable |
| Frame Color | Black |
| Nose Bridge | Molded |
| Lens Coating | Anti-Scratch |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Temples | Ratchet |
| Weight | 0.008 LB |
| EAN or UPC | 616314024795 |

