- White
- 21 in Size
description
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling.
features
- The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
- Seamless knit construction provides comfort, fit and dexterity
- Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach
- Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
- Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
- Velcro closure at the top of arm with nylon strap ring and clip for a secure fit
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | White |
| CRH | 10:10 |
| Standard | ANSI Method TDM, ANSI Cut 5, ANSI Cut 9 A9, 21 CFR |
| Weight | 0.41 LB |
| EAN or UPC | 616314017780 |

