- Smoke Lens Color
- Anti-Scratch/Anti-Fog Lens Coating
description
- Features built-in wire mesh sideshields for maximum peripheral protection.
features
- Classic dual lens style with sturdy propionate frame
- Long lasting heavy-duty metal hinges
- Molded nose bridge design to fit the vast majority of users
- U-Fit® spatula temples with a wire core
- 6 Base curve lens
- Meets ANSI Z87.1+
| Lens Coating | Anti-Scratch, Anti-Fog |
| Bridge | Molded |
| Lens Color | Smoke |
| Frame Fit | Universal |
| Frame Style | Full |
| Temple | Spatula |
| Base Curve | 6 |
| Standard | ANSI Z87 |
| Weight | 0.07 LB |
| EAN or UPC | 616314102325 |

