
- White
- 16 in Size
description
- Ideal for food service, food processing and maintenance.
features
- 1 mil lightweight polyethylene sleeve 18"
- White
- Sold by the case - 1000/case
- Flat packaged
- FDA food compliant
Color | White |
Wrists | Elastic |
Fabric | Polyethylene |
Clothing Type | Sleeves |
Weight | 7.72 LB |
EAN or UPC | 662909772220 |
