- 7 Glove Size
- Latex Material
description
- Ideal for food processing and applications where shedding of flock lining is to be avoided.
features
- Flock lining provides easy on and off, plus moisture absorption
- Pinked cuff for tear resistance
- Raised Diamond pattern for an enhanced grip
- Complies with FDA food handling requirements 21 CFR, Part 177
| Cuff | Pinked |
| Color | Yellow |
| Lining | Flocked |
| Glove Size | 7 |
| Thickness | 18 |
| Material | Latex |
| Weight | 0.0 LB |
| EAN or UPC | 662909023131 |

