- White Color
- Small Glove Size
- Uncoated
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
features
- Seamless knit construction provides comfort, fit, and dexterity
- Steel fiber yarn wrapped with Dyneema®, enhances the gloves performance without sacrificing flexibility and dexterity
- Yarns constructed of flexible steel core strands offer exceptional cut and slash resistance
- Complies with FDA food handling requirements 21 CFR, Part 177
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
| Glove Size | Small |
| Coating | Uncoated |
| Color | White |
| Gauge | 7 |
| CRH | 8:6 |
| Cuff | Knit Wrist |
| Weight | 0.12 LB |
| EAN or UPC | 616314045349 |

