- Orange Color
- Small Glove Size
- Uncoated
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Seamless knit construction provides comfort, fit, and dexterity
| Gauge | 10 |
| Cuff | Knit Wrist |
| CRH | 7:6 |
| Coating | Uncoated |
| Color | Orange |
| Glove Size | Small |
| Weight | 0.08 LB |
| EAN or UPC | 616314068539 |

