- Silica Fiber with Dyneema and a Polyester Cover
- Small
- Gray
- Stainless Steel
- Synthetic Fiber
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Seamless knit construction provides comfort, fit and dexterity
- Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
- Our antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA, NSF and USDA standards for food contact
- Yarns constructed of flexible steel core strands offer exceptional cut- and slash-resistance
- All styles are EN cut level 5
| Glove Size | Small |
| Cuff Style | Knitted Elasticized Wrist |
| Usage | Food Service Food Processing, Glass Handling Metal Handling |
| Material | Stainless Steel, Synthetic Fiber, Dyneema® |
| Color | Gray |
| Style | Silica Fiber with Dyneema and a Polyester Cover |
| Type | Medium Weight |
| Weight | 0.09 LB |
| EAN or UPC | 616314057083 |

