- Gray Color
- Small Glove Size
- Uncoated
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Seamless knit construction provides comfort, fit, and dexterity
- Multiple strands of stainless steel combined with high strength fibers wrapped in polyester ensures maximum protection
- Complies with FDA food handling requirements 21 CFR, Part 177
| CRH | 8:5 |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Glove Size | Small |
| Color | Gray |
| Gauge | 13 |
| Weight | 0.12 LB |
| EAN or UPC | 616314005299 |

