- White Color
- X-Small Glove Size
- Uncoated
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Seamless knit construction provides comfort, fit, and dexterity
- PolyKor® engineered yarns offer exceptional cut and slash resistance
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177
| CRH | 1:6 |
| Glove Size | X-Small |
| Coating | Uncoated |
| Cuff | Knit Wrist |
| Gauge | 13 |
| Color | White |
| Weight | 0.08 LB |
| EAN or UPC | 616314017513 |

