Skip to content Skip to navigation menu
Gloves Made From Stainless Steel Engineered Yarns

22-710XS

Gloves Made From Stainless Steel Engineered Yarns
Item #103167327
  • Stainless Steel Fiber with Dyneema® and a Polyester Cover
  • Extra Small
  • White
  • Stainless Steel
  • Synthetic Fiber
  • Dyneema®
  • Polyester
+ Show More + Show Less
Gloves Made From Stainless Steel Engineered Yarns
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Fiber with Dyneema® and a Polyester Cover
  • Extra Small
  • White
  • Stainless Steel
  • Synthetic Fiber

applications

  • Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling

features

  • Multiple strands of stainless steel combined with high strength fibers wrapped in polyester ensures maximum protection
  • Gloves of steel fiber yarn wrapped with Dyneema® (22-780, 22-754, 22-690, 22-710) offer enhanced performance without sacrificing flexibility and dexterity
  • Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
  • All styles are EN cut level 5
Color White
Usage Food Service Food Processing, Glass Handling Metal Handling
Cuff Style Knitted Elasticized Wrist
Glove Size X-Small
Style Stainless Steel Fiber with Dyneema® and a Polyester Cover
Type Medium Weight
Material Polyester, Stainless Steel, Synthetic Fiber, Dyneema®
Length 8 in
Color Code Black
Gauge 10
Weight 0.09 LB
EAN or UPC 616314017612
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison