- Stainless Steel Fiber with Dyneema® and a Polyester Cover
- Extra Large
- White
- Stainless Steel
- Synthetic Fiber
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Multiple strands of stainless steel combined with high strength fibers wrapped in polyester ensures maximum protection
- Gloves of steel fiber yarn wrapped with Dyneema® (22-780, 22-754, 22-690, 22-710) offer enhanced performance without sacrificing flexibility and dexterity
- Made from component materials that comply with federal regulations for food contact 21CFR, 170-199
- All styles are EN cut level 5
| Glove Size | X-Large |
| Gauge | 10 |
| Color Code | Green |
| Cuff Style | Knitted Elasticized Wrist |
| Style | Stainless Steel Fiber with Dyneema® and a Polyester Cover |
| Usage | Food Service Food Processing, Glass Handling Metal Handling |
| Type | Medium Weight |
| Length | 11 in |
| Material | Polyester, Stainless Steel, Synthetic Fiber, Dyneema® |
| Color | White |
| Weight | 0.09 LB |
| EAN or UPC | 616314017650 |

