Skip to content Skip to navigation menu
White Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves

22-600XL

White Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves
Item #102174556
  • White Color
  • X-Large Glove Size
  • Uncoated
White Knit Wrist Cuff Uncoated X-Large Cut-Resistant Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White Color
  • X-Large Glove Size
  • Uncoated

description

  • Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.

applications

  • Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling

features

  • Seamless knit construction provides comfort, fit, and dexterity
  • PolyKor® engineered yarns offer exceptional cut and slash resistance
  • Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
  • Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
  • Can be worn on its own or as a glove liner
  • Good gripping properties
  • Shrink resistant
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
Color White
Coating Uncoated
Cuff Knit Wrist
Gauge 7
CRH 10:10
Glove Size X-Large
Weight 0.16 LB
EAN or UPC 616314017452
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison