- Large Glove Size
- 12 in Length
- Polyethylene Material
description
- Ideal for Precision parts cleaning, De-greasing, Electro-chemical polishing, Optics, Disk drives, Industrial paint/finish applications.
features
- Packaged for ISO 5 (Class 100) applications
- Tough, chemical and solvent resistant â€" solvent process polyurethane, sulfur-free
- Protection from chlorinated solvents, (MeCL and TCE), acetone, xylene, freons and IPA
- Excellent resistance to punctures, snags and abrasion, coupled with high tactile sensitivity
- Ergonomic Comfort Curve hand specific design
- RoHS Compliant
- Meets or exceeds all applicable requirements of IEST-RP-CC005.4
| Color | Clear |
| Thickness | 8 |
| Material | Polyethylene |
| Cuff | Straight |
| Glove Size | Large |
| Length | 12 in |
| Powder | Powder Free |
| Weight | 2.85 LB |
| EAN or UPC | 616314277900 |

