- Rust Color
- Large Size
- Premium Grade
description
- Ideal for foundries and hot metal handling.
features
- Heavy Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Heavy Split leather is durable and provides excellent protection due to its dense fibers
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Stitched with Kevlar® adding strength and burn resistance
- Leather gauntlet cuff for added forearm protection and allows for easy on and off
- Cotton lining for thermal insulation
| Lining | Cotton |
| Hide | Split Cowhide |
| Color | Rust |
| Length | 14 in |
| Cuff | Gauntlet |
| Weight | 1.65 LB |
| EAN or UPC | 662909701930 |

