Skip to content Skip to navigation menu
Green PVC Nylon Fabric X-Large Jacket

205-420JH/XL

Green PVC Nylon Fabric X-Large Jacket
Item #113044005
  • X-Large Size
  • Green Color
  • Zipper Closure
Green PVC Nylon Fabric X-Large Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • X-Large Size
  • Green Color
  • Zipper Closure

description

  • Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.

features

  • Special PVC layered material provides protection against various liquid splashes and incidental contact
  • High strength nylon for increased durability
  • Seams are welded to enhance protection against chemical permeation
  • Reinforced elbows provide added durability
  • Oversized storm flap front for additional protection
  • Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Thickness 0.42 mm
Fabric PVC, Nylon Fabric
Color Green
Hood Attached
Weight 3.52 LB
EAN or UPC 616314193620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison