
- 4X-Large Size
- Green Color
- Zipper Closure
description
- Protect against liquid splash and incidental contact with contaminants. The PVC/Nylon/PVC construction provides the necessary durability, while additional features, such as the reinforced wear points and oversized storm flaps, were added to help ensure all-around protection.
features
- Special PVC layered material provides protection against various liquid splashes and incidental contact
- High strength nylon for increased durability
- Seams are welded to enhance protection against chemical permeation
- Reinforced elbows provide added durability
- Oversized storm flap front for additional protection
- Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Color | Green |
Fabric | PVC, Nylon Fabric |
Hood | Attached |
Thickness | 0.42 mm |
Weight | 3.52 LB |
EAN or UPC | 616314193651 |
