Skip to content Skip to navigation menu
Yellow Polyester PVC 6X-Large Raincoat

205-320FR/6X

Yellow Polyester PVC 6X-Large Raincoat
Item #113043954
  • 6X-Large Size
  • Yellow Color
Yellow Polyester PVC 6X-Large Raincoat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6X-Large Size
  • Yellow Color

description

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

features

  • Made with .35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Snap front and take up snaps at the wrists
  • Corduroy lined collar for comfort
  • Cape ventilated back for air flow
  • Splits in the back and snaps around the leg to form chaps
Pocket Type Internal Pocket, Flap Pocket
Length 60 in
Thickness 0.35 mm
Color Yellow
Hood Detachable
Fabric Polyester, PVC
Weight 3.52 LB
EAN or UPC 616314208966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison