- Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations
features
- Made with .35mm thick treated PVC and polyester fabric
- Self material collar for easy cleaning
- Cape Vented Back
- Underarm Vent
- Not designed for use in an ARC flash or flash fire application
- Limited flammability - Tested in accordance with ASTM D6413
- Silicone free
| Length | 48 in |
| Pocket Type | Flap Pocket |
| Thickness | 0.35 mm |
| Hood | Detachable |
| Silicone Free | Yes |
| Fabric | Polyester, PVC |
| Color | Yellow |
| Weight | 2.64 LB |
| EAN or UPC | 616314116018 |

