Skip to content Skip to navigation menu
Apron

202-2036

Apron
Item #105363591
  • 36 in Length
  • Black Color
Apron
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Length
  • Black Color

description

  • Temp-Gard™ aprons offer protection to the torso and upper legs in extreme temperature conditions.

applications

  • Ideal for use in work environments to protect from extreme temperatures of -321 °F to 500 °F (-196 °C to 260 °C), such as cryogenic cleaning, cryogenic systems maintenance, conservation of food produce

features

  • Liquid-proof outer layer to protect from splashes
  • Multi-layered construction for maximum thermal protection
  • Superior flexibility that will not stiffen at extreme temperatures
  • Quick-release buckles at neck and waist for added safety
  • Easy to clean and will not stain
  • Protect from -321°F (-196°C) to +500°F (+260°C)
Color Black
Length 36 in
Weight 1.16 LB
EAN or UPC 616314086441
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison