- 5X-Large Size
- Yellow Color
- Snap Closure
description
- Durable and tough rain protection with added comfort and flexibility. Featuring a unique design, this product enables ease of movement while keeping the worker dry, even in demanding environments. Non-woven lining provides comfort while the welded seams ensure maximum durability and longstanding wear.
features
- Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection
- Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather
- Non-woven lining wicks away perspiration
- Underarm vents for added comfort
- Reinforced wear points provide added durability
- Double storm flap front
- Detachable hood with drawstring
- Adjustable snaps on wrists
- 2 flapped pockets with snap closures
- Under arm vents
| Color | Yellow |
| Thickness | 0.65 mm |
| Pocket Type | Flap Pocket |
| Length | 48 in |
| Fabric | Polyester, PVC Fabric |
| Hood | Detachable |
| Weight | 3.52 LB |
| EAN or UPC | 616314193583 |

