- Small Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front
- 2 flap pockets
- Underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .35mm thick pvc and polyester fabric
- Bib overalls for full moisture protection
- Self material collar for easy cleaning
- Cape vented back
| Fabric | Polyester, PVC |
| Pocket Type | Flap Pocket |
| Color | Yellow |
| Manufacturer Name | PIP |
| Thickness | 0.35 mm |
| Hood | Detachable |
| Weight | 3.08 LB |
| EAN or UPC | 616314020988 |

