
- 5X-Large Size
- Hi-Vis Green Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front, two flaped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .35mm thick pvc and polyester fabric
- Bib overalls for full moisture protection
- Corduroy collar for comfort
- Cape vented back
Color | Hi-Vis Green |
Thickness | 0.35 mm |
Fabric | Polyester, PVC |
Manufacturer Name | PIP |
Hood | Detachable |
Weight | 3.08 LB |
EAN or UPC | 616314022395 |
