Skip to content Skip to navigation menu
Hi-Vis Green Polyester PVC 3X-Large Rainsuit

201-355X3

Hi-Vis Green Polyester PVC 3X-Large Rainsuit
Item #103531573
  • 3X-Large Size
  • Hi-Vis Green Color
Hi-Vis Green Polyester PVC 3X-Large Rainsuit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3X-Large Size
  • Hi-Vis Green Color

description

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

applications

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

features

  • Detachable hood with drawstring
  • Storm flap front, two flaped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
  • Bib overalls for full moisture protection
  • Corduroy collar for comfort
  • Cape vented back
Hood Detachable
Color Hi-Vis Green
Manufacturer Name PIP
Fabric Polyester, PVC
Thickness 0.35 mm
Weight 3.08 LB
EAN or UPC 616314022371
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison