- Medium Size
- Hi-Vis Green Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front, two flaped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .35mm thick pvc and polyester fabric
- Bib overalls for full moisture protection
- Corduroy collar for comfort
- Cape vented back
| Manufacturer Name | PIP |
| Hood | Detachable |
| Fabric | Polyester, PVC |
| Color | Hi-Vis Green |
| Thickness | 0.35 mm |
| Weight | 3.08 LB |
| EAN or UPC | 616314022333 |

