Skip to content Skip to navigation menu
Yellow Polyester PVC 3X-Large Rain Pant

201-350P/3X

Yellow Polyester PVC 3X-Large Rain Pant
Item #113043907
  • 3X-Large Size
  • Yellow Color
Yellow Polyester PVC 3X-Large Rain Pant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3X-Large Size
  • Yellow Color

description

  • Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

features

  • Adjustable snaps at ankles for better fit
  • Made with .35mm thick pvc and polyester fabric
Thickness 0.35 mm
Color Yellow
Fabric Polyester, PVC
Weight 1.1 LB
EAN or UPC 616314194061
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison