- 4X-Large Size
- Black Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
features
- Made with .35mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Snap front and take up snaps at the wrists
- Corduroy lined collar for comfort
- Cape ventilated back for air flow
- Splits in the back and snaps around the leg to form chaps
| Color | Black |
| Length | 60 in |
| Hood | Detachable |
| Fabric | Polyester, PVC |
| Thickness | 0.35 mm |
| Pocket Type | Internal Pocket, Flap Pocket |
| Weight | 3.19 LB |
| EAN or UPC | 616314208768 |

