- Large Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front, two flapped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .25mm thick single ply PVC
- Bib overalls for full moisture protection
- Self collar for comfort
| Thickness | 0.25 mm |
| Pocket Type | Flap Pocket |
| Fabric | PVC |
| Hood | Detachable |
| Color | Yellow |
| Manufacturer Name | PIP |
| Weight | 1.01 LB |
| EAN or UPC | 616314020728 |

