- Small Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front, two flaped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .10mm thick single ply pvc
- Elastic waist pant for easy on and off
- Self material collar for easy cleaning
| Hood | Detachable |
| Pocket Type | Flap Pocket |
| Manufacturer Name | PIP |
| Thickness | 0.1 mm |
| Color | Yellow |
| Fabric | PVC |
| Weight | 0.48 LB |
| EAN or UPC | 616314020667 |

