
- Gray
- 21 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
- Seamless construction for comfort, fit and dexterity
- Elastic ends for a snug fit and to eliminate debris from entering
- Gray color is great for hiding dirt
- Launderable for extended life and to reduce replacement costs
Standard | ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
Color | Gray |
Weight | 0.08 LB |
EAN or UPC | 616314066054 |
