Skip to content Skip to navigation menu
Gray Dyneema Diamond Technology 18 in Sleeve

20-TG18

Gray Dyneema Diamond Technology 18 in Sleeve
Item #104594928
  • Gray
  • 18 in Size
Gray Dyneema Diamond Technology 18 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • 18 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.

applications

  • Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling

features

  • Dyneema® Diamond blended construction offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Elastic ends for a snug fit and to eliminate debris from entering
  • Gray color is great for hiding dirt
  • Launderable for extended life and to reduce replacement costs
Color Gray
Standard ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3
Weight 0.06 LB
EAN or UPC 616314058974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison