Skip to content Skip to navigation menu
White Dyneema 18 in Sleeve

20-SD18

White Dyneema 18 in Sleeve
Item #104593551
  • White
  • 18 in Size
White Dyneema 18 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • White
  • 18 in Size

description

  • Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.

applications

  • Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling

features

  • Spun Dyneema and Nylon blend
  • Offers unparalleled comfort and coolness while providing cut and abrasion resistance
  • Seamless construction for comfort, fit and dexterity
  • Launderable for extended life and to reduce replacement costs
  • Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach
  • Color coded hems for easy size identification
Standard ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2
Color White
Length 18 in
Weight 0.09 LB
EAN or UPC 616314055423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison