
- White
- 14 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
applications
- Food processing
features
- Spun Dyneema and Nylon blend
- Offers unparalleled comfort and coolness while providing cut and abrasion resistance
- Seamless construction for comfort, fit and dexterity
- Special non-latex cuff dramatically reduces cuff blow-out, even after multiple launderings in bleach
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Length | 18 in |
Standard | ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2 |
Color | White |
Weight | 0.08 LB |
EAN or UPC | 616314051685 |
