Skip to content Skip to navigation menu
PIP20-S13ATA/PE6-18

20-S13ATA/PE6-18

Gray 18 in Sleeve
Item #117907620
  • Gray
  • 18 in Size
PIP20-S13ATA/PE6-18
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • 18 in Size

description

  • ATA Technology, HPPE blend fiber, 13G Knit, A6, Green OE, Gray

features

  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A6 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, green indicates ANSI A6, for visual confirmation and worker compliance
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA
Color Gray
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A6
Weight 0.13 LB
EAN or UPC 616314374593
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison