Skip to content Skip to navigation menu
Gray 18 in Sleeve

20-S13ATA/PE5-18T

Gray 18 in Sleeve
Item #117907619
  • Gray
  • 18 in Size
Gray 18 in Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • 18 in Size

description

  • ATA Technology, HPPE blend fiber, 13G Knit, A5, Blue OE, Gray, Thumb hole

features

  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A5 cut protection and outstanding wearer comfort
  • Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
  • Color-coded overedge indicates cut protection, light blue indicates ANSI A5, for visual confirmation and worker compliance
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A5
Color Gray
Weight 0.12 LB
EAN or UPC 616314353987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison