- Gray
- 18 in Size
description
- ATA Technology, HPPE blend fiber, 13G Knit, A4 Yellow OE, Gray
features
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A4 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, yellow indicates ANSI A4, for visual confirmation and worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Weight | 0.1 LB |
| EAN or UPC | 616314353956 |

