Skip to content Skip to navigation menu
PIP20-S10ATA/PE7-18T

20-S10ATA/PE7-18T

Gray 18 in Sleeve
Item #117907608
  • Gray
  • 18 in Size
PIP20-S10ATA/PE7-18T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray
  • 18 in Size

description

  • Antimicrobial sleeves featuring ATA® Technology
  • a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.

features

  • Proprietary ATA® Technology with HPPE fiber blend provides ANSI A7 cut protection and outstanding wearer comfort
  • Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
  • Color-coded overedge indicates cut protection, navy indicates ANSI A7, for visual confirmation and worker safety
  • Antimicrobial fiber helps to prevent bacterial growth
  • Knit wrist stays in place and is less binding than elastic wrist
  • Good washability can be washed in soap and water or dry cleaned
  • Available with or without thumb-hole
  • Made in the USA
Standard ANSI Method TDM, ANSI Cut 9 A7
Color Gray
Weight 0.15 LB
EAN or UPC 616314354021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison