- Gray
- 21 in Size
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
features
- The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Features a patented ANSI Standard 51 Conformant approved Antimicrobial Fiber that is FDA & EPA approved for food contact
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- Antimicrobial properties will not wash out of the fiber and will last the life of the glove
- 100% latex and silicone-free
- Meets FDA & USDA food handling requirements
- Complies with FDA food handling requirements 21 CFR, Part 177
| CRH | 3:10 |
| Cuff | Knit Wrist |
| Silicone Free | Yes |
| Color | Gray |
| Standard | ANSI Method TDM, ANSI Cut 9 A6, 21 CFR |
| Weight | 0.03 LB |
| EAN or UPC | 616314214929 |

