- Gray
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
features
- Manufactured with Proprietary ACP Technology, featuring DSM Dyneema® and fully encapsulated glass fibers
- Exceptional comfort, will not cause skin irritation
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- Meets FDA & USDA food handling requirements
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4 |
| Color | Gray |
| Weight | 0.08 LB |
| EAN or UPC | 616314146237 |

