- Gray
- 12 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
features
- The proprietary ACP, Dyneema® blend offers superior cut resistance, exceptional comfort and will not cause skin irritation
- Superior washability, can be washed repeatedly in chlorine bleach and caustic detergents or can be dry-cleaned, shrink resistant
- 100% latex and silicone-free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Silicone Free | Yes |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A4, 21 CFR |
| Color | Gray |
| Weight | 0.04 LB |
| EAN or UPC | 616314126222 |

