- White
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for food processing, electronics manufacturing, glass cutting, paper processing.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Provides cut and abrasion resistance for light duty applications
- Seamless construction offers increased comfort and breathability
- Elastic ends for a snug fit and to eliminate debris from entering
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Standard | EN388 2016 B, EN388 N B, ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2 |
| Length | 18 in |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 616314037214 |

