- 9 Glove Size
- 13 in Length
- Latex Material
description
- Medium Weight. Ideal for janitorial, sanitation and general maintenance.
features
- 18 Mil Natural Latex
- Crinkled Latex Grip
- 13" Rolled Cuff
| Glove Size | 9 |
| Thickness | 18 |
| Lining | Flocked |
| Coating Color | Natural |
| Material | Latex |
| Color | Natural |
| Cuff | Straight |
| Length | 13 in |
| Weight | 0.27 LB |
| EAN or UPC | 72874111526 |

