- Small Glove Size
description
- Used in general assembly of oily parts, metal handling, fishing and machine operation.
features
- 13 Gauge Seamless Nylon/Spandex Shell
- Palm Dip Of Super-Thin Foam Nitrile/Polyurethane
- Knit Wrist With Color-Coded Hem
- Breathable Back
- Available Without Logo In Sizes: S-X
- EN 388: 1131 (Cut Level 1)
| Coating Coverage | Palm & Fingers |
| Color | Gray |
| Gauge | 15 |
| Coating Color | Black |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Glove Size | Small |
| Color2 | Gray |
| Weight | 0.1 LB |
| EAN or UPC | 72874059101 |

