- Large Glove Size
description
- Used in general assembly of oily parts, metal handling, fishing and machine operation.
features
- 13 Gauge Polyester Shell
- Double Palm Dip Of Foam Nitrile
- Knit Wrist With Color-Coded Hem
- Breathable Back
- EN 388: 2121 (Cut Level 1)
| Coating | Nitrile |
| Gauge | 13 |
| Color | Black |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Glove Size | Large |
| Coating Color | Black |
| Color2 | Black |
| Weight | 0.11 LB |
| EAN or UPC | 72874050085 |

