- Large Glove Size
- 14 in Length
- Butyl Material
description
- Versatile seamless butyl glove delivers superior resistance against aldehydes, ketones, esters and concentrated mineral acids. Ideal for laboratory, aircraft maintenance, automotive, propellant manufacturing and munitions handling applications.
features
- 25 Mil Butyl Rubber
- 14" Long
- Rough-Grip
- Ergonomic Hand Design
- Easy To Decontaminate
- Excellent Holdout
- Protects Against Hazardous Chemicals And Materials
- Made In The USA
| Coating Color | Black |
| Material | Butyl |
| Color | Black |
| Length | 14 in |
| Thickness | 25 |
| Cuff | Straight |
| Glove Size | Large |
| Weight | 0.52 LB |
| EAN or UPC | 72874079826 |

